Torque Screwdriver 1/4"


£112.99 Inc VAT (20%)

See all variants from £112.99

Description


Description unavailable

Feature Attributes

Product Type:
Torque Screwdrivers, Sliding Through
Drive Type:
Bitholder
Precision:
+/- 6 %
Trigger Mechanism:
Friction clutch
Standards Met:
DIN EN ISO 6789-2
VDE certified:
No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome