1. Tools & Machining/
  2. Hand Tools/
  3. Torque Tools/
  4. Torque Wrench Fittings & Accessories/
  5. Torque Wrench Fittings
16mm Blank Ends

16mm Blank Ends


2 Variants From
£52.99

Inc VAT (20%)

See 2 Product Variants
£52.99

Description

16mm Blank Ends.
Forged alloy steel.
Ends easily interchangeable.

Feature Attributes

Overall Depth:

25 mm

Compatible Spigot Size:

16

Fitting Type:

End Fitting

Shape:

Blank End

Product Type:

Blank End Fitting

Size:

16 mm