Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Torque Tools
Torque Wrench Fittings & Accessories
Torque Wrench Fittings
Open End Fitting ATB 8mm Spigot
By Gedore
See all variants from
£61.99
Inc VAT (20%)
See all variants from
£61.99
Description
For hard-to-reach screw points Chrome-vanadium steel
Feature Attributes
Product Type:
Open End Fitting
Material:
Chrome-vanadium steel
Length:
120 mm
Drive Connector Pin:
8 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome