3C-Screwdriver TORX 300 mm


£14.99 Inc VAT (20%)
Up to 16.5% off

See all variants from £14.99

Description

Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Blade from GEDORE molybdenum-vanadium-Plus tempered steel Blade from molybdenum-vanadium-Plus tempered steel

Feature Attributes

Material:
Molybdenum-vanadium-steel
Handle Material:
3C
Product Type:
Screwdrivers for Recessed Torx® Screws
Blade Shape:
Round
Blade Length:
300 mm
Length:
385 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome