Quantity | Price | Discount |
---|---|---|
1 - 4 | £6.29 | 0% |
5 - 9 | £6.04 | 4% |
10 - 19 | £5.79 | 8% |
20 - 49 | £5.54 | 12% |
50 + | £5.28 | 16% |
Makita B-66008 Torx Screwdriver measuring 100mm in length with a T25 tip The Makita B-66008 T25 torx screwdriver measures 100mm in length. It has a comfortable ergonomic handle made from unique anti-slip and oil-resistant materials which makes it the ideal tool for use in a variety of work situations. It guarantees a perfect fit every time. Features: Anti-slip and oil resistant dual-material The precise size and Cr-V steel result in high torque strength and long life Distinctive two-tone grip design handle, ergonomic for best hand comfort Blacktip with magnetic for greater fastener control and guarantees a perfect fit every time Specification: Type: T25 x 100mm