ergo Torx Screwdrivers


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

• Has a 3-component handle developed according to the scientific ERGO™ process for maximum user comfort and force transmission.

• Easy to choose the right tip, with the colour-coded handle and the symbol on the domed end.

• Blade made from high performance alloy steel, chrome plated and entirely hardened with a black finish tip for higher accuracy when using the Bahco BE-8907.

IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.

Feature Attributes

Handle Material:
Polypropylene,Thermoplastic Elastomere
Tip Type:
Torx
Blade Material:
Vanadium-Extra
Finish/Coating:
Black Oxide,Bright Chrome Plated
Tip Material:
Chrome Vanaduim
Body Shape:
Driver
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome