Pro Comfort Screwdriver TORX Tip TX27 x 125mm

Order Code: ZT2598553S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%

Order by 2pm, get it Tomorrow

Description

The Irwin Pro Comfort screwdrivers have been designed for comfort, durability and safety. They feature a dual material, trilobular handle for an ergonomic grip and are made with Chrome Vanadium steel shafts with corrosion protection. The screwdrivers have a black phosphate, magnetic tip which helps to improve screw alignment, provides easy driving and extends the life of the tip. Specifications: Tip Size: TX27. Blade Length: 125mm.

See full description
Specifications for Pro Comfort Screwdriver TORX Tip TX27 x 125mm
  • Tip Size
    TX27
  • Blade Length
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome