Tamper TORX Screws


£8.29 Inc VAT (20%)
Up to 15% off

See 2 Product Variants
£8.29

Description

ATXR Series - Protwist® Screwdrivers for Resistorx Screws are fully compliant with Resistorx® screws. The ATXR series includes dual material handles with an ergonomic comfortable grip for heavy duty work. The dual material provides high resistance against shocks, chemicals, oil and hydrocarbons, while providing class-leading torque transfer.

Features and Benefits
• Laser marking - gives virtually permanent marking
• Blade treatment - 4x corrosion resistance
• CNC tip machining - provides a better screw fit, while reducing wear
• Inline hardening process - +100% bar strength and tip life over other models

Feature Attributes

Tip Material:
Nickel Chrome Molybdenum Steel
Number of Pieces:
1
Tip Type:
Tamper-Proof Torx
Pack Type:
Single

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome