Flex Finishing Trowel with Cork Handle


Select
£30.99 Inc VAT (20%)


See all variants from £30.99

Description

The Faithfull Flex Finishing Trowel has been specifically designed for professional plasterers seeking a high-quality tool which guarantees a smooth and easy plaster application.The 201 high-grade stainless steel blade features pre-worn edges to replicate the shape of a well-used trowel. The curved shape is ideal to prevent the blade's lead edge from digging in, allowing for the smooth and easy application of plaster from the first use. A durable and lightweight aluminium shank is riveted to the blade for strength and durability.This trowel's ‘camel back’ design is ergonomically shaped and features a cork composite handle, the arched shape allows for additional knuckle clearance while in use. Cork handles are a practical substitute for conventional plastic and soft-grip handles. They are designed to provide shock-resistant and water-repellent properties, as well as extra comfort and grip.As a Faithfull Tools product, it is manufactured to the highest standards and is covered by a 5-year guarantee.

Feature Attributes

Handle Type:
Cork

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome