RTR10606S London Pattern Pointing Trowel with Soft Handle 6IN

Order Code: ZT2603267S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

RST RTR10606S London Pattern Pointing Trowel With Soft Handle 6" The RST RTR10606Spointing trowel is perfect for filling and finishing masonry joints with mortar or cement and scooping or spreading plaster. The London pattern makes it idealfor laying brick. It is extremely durable thanks to its high carbon steel blade which has been hardened and tempered for strength. Features: Perfect for filling and finishing masonry joints with mortar or cement Soft touchhandle Carbon steel blade Specification: Size: 6" / 150mm

See full description
Specifications for RTR10606S London Pattern Pointing Trowel with Soft Handle 6IN
  • Material
    High Carbon Steel
  • Product Type
    Pointing Trowel