Prestige Plastering Trowel


Select
£28.99 Inc VAT (20%)
Up to 3% off


See all variants from £28.99

Description

The Faithfull Prestige Plastering Trowel has been designed for the smooth and easy application of plaster from the first use. The high-grade stainless steel blade features pre-worn edges to replicate the shape of a well-used trowel. The curved shape is ideal to prevent the blades leading edge digging in. A durable and lightweight aluminium shank is riveted to the blade for strength and durability. The ergonomically shaped ‘camel back’ handle has a soft grip for comfort during prolonged use. The arched shape also allows for extra knuckle clearance. The Prestige range is manufactured to the highest standards and is also covered by a 10 year guarantee.

Feature Attributes

Handle Type:
Soft Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome