Stainless Steel Trowel Bi-Material Handle 12.1/2 x 5in STA005899

Order Code: ZT1464780S

£24.99 Inc VAT (20%)


Description

These Stanley Trowels have stainless steel blades for rust protection and durability. They have a slight bow in the blade which makes them ideal for drywall joints. Their bi-material handles ensure comfort and protection. Blade size 320mm x 130mm.

Specifications for Stainless Steel Trowel Bi-Material Handle 12.1/2 x 5in STA005899
  • MFR Part No.
    STA005899
  • Blade Size
    12.1/2 x 5in
  • Blade Width
    5in
  • Handle Type
    Bi-Material
  • Blade Length
    12.1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome