Telescopic Drywall Support 2070 - 3700mm

Order Code: ZT3145162S

£69.99 Inc VAT (20%)


Description

The Bessey Telescopic Drywall Support has an extremely stable construction, thanks to its highly durable steel pipes and non-slip PVC contact surfaces (9 x 7cm) Each support can hold up to 350kg (max.) when fully retracted.

A quick-slide button allows for rapid extension and retraction of the telescopic bar. The 2-component plastic handle with pump mechanism enables single-handed operation. Holding force can be controlled by turning the support on the grip. Continuously swivelling contact surfaces, -45° to +45°, enable use on slopes.

GS-certified for quality and safety.

The Bessey Telescopic Drywall Support 2, 070 - 3, 700mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome