0
1

A/E/S-SCLCR/L Toolholders


£133.99 Inc VAT (20%)
Up to 4% off

See 3 Product Variants
£133.99

Description

A/E/S-SCLCR/L: Screw lock boring bars for 5 mm minimum bore diameter, carrying 80° rhombic inserts with 7° clearance.

Feature Attributes

Modular Toolholder:
Integral Boring Bar
Insert Holding Type:
Screw-on
Insert Style:
CCMT,CCGT
Cutting Application:
Boring
Cutting Height:
0 mm
Cutting Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome