CoroCut QF head for face grooving


£339.99 Inc VAT (20%)

See 77 Product Variants
£339.99

Description

Secure face grooving

Innovative blade design
More material in the weakest cross-section and decreased mass in the front part of the blade provide higher dynamic stiffness, effectively reducing vibration. The slit is optimized to provide correct clamping force.

Insert design optimized for stable face grooving
Tilted insert with stabilizing rails at the top, bottom and back of the insert to minimize insert movement.

Precision Coolant Supply
Improves chip evacuation and decreases the risk for chip jamming, critical factors for successful deep face grooving operations. Effective from low to high coolant pressures.

Features & Benefits
- First choice for deep face grooving for diameters over 30 mm
- Reliable performance in tough conditions
- Precision over and under coolant

Feature Attributes

Unit Measured:
Metric
Coolant Entry Style:
1, axial concentric entry
Through Hole Function Property:
Yes
Coolant Exit Style:
3, axial inclined exit
Workpiece Side Body Angle:
0 deg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome