Pentacut PCHR/L Integral Shank Toolholders


Select
£149.99 Inc VAT (20%)
Up to 3% off


See all variants from £149.99

Description

ISCAR has developed a new insert designated PENTACUT, with 5 cutting edges, for multifunction applications including grooving, parting, recessing and chamfering. This cost effective insert is designed to perform shallow grooving operations and parting of small solid bars up to 12.5 mm in diameter. Each cutting edge on the pentagonal shaped insert is equipped with a unique J-type positive chipformer that provides excellent chip control in grooving, parting and recessing (light side turning) applications.

For all dimensional and technical specifications please refer to our catalogue.

Feature Attributes

Maximum Grooving Width:
3.2 mm
Coolant Delivery:
External
Series:
PENTACUT
Minimum Grooving Width:
0.5 mm
Cutting Direction:
Right Hand
Maximum Grooving Depth:
6.5 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome