CCGX Turning Inserts Grade K10C


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

CCGX Turning Inserts

80° Rhombic Insert

Fits the same Internal/External Toolholders as CCGT

Insert Geometry for Finishing & Semi-finishing of Aluminium & Aluminium Alloys
Optimised edge and radius geometry.
Improved surface finish.
Improved chip control.
'G' Tolerance for high repeatability.
First choice for machining pure aluminium.
30% longer insert life compared to uncoated grade.

Insert Grade K10C
ISO N05-N15 PVD Coated. Micrograin carbide for machining aluminium and aluminium alloys, 30% higher tool life against uncoated grade. Smooth coating and polished surface gives better chip control.

ALC Geometry
For finishing & semi finishing of aluminium and aluminium alloys. A unique breaker design gives a sharp cutting edge and positive rake angle. Special edge preparation and surface treatment produce better surface quality and greater chip control, reduced friction and vibration. 'G' tolerance inserts for higher repeatability.

See full description

Feature Attributes

Shape:
80° Rhombic
Clearance Angle:
7 °
Cutting Direction:
Neutral
Chipbreaker:
ALC
Material:
Carbide
Material Application:
Aluminium Alloys,Aluminium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome