0
1

CCMT SM Turning Inserts Grade IC9250


Select
£5.99 Inc VAT (20%)
Up to 4.5% off


See all variants from £5.99

Description

CCMT turning inserts single-sided, 7° positive relief angle inserts for semi-finish and finish cutting. "M" tolerance edge condition for general applications. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials, including non-ferrous and exotic alloys.

Features and Benefits
• Tough substrate with a cobalt enriched layer for greater cutting strength
• Thick CVD TiCN+alpha Al2O3+TiN coating for high toughness and wear resistance
• Chipbreaker SM for finishing applications

Typical Applications
• General use machining
• Steel

Standards
• Insert Grade IC9250
• ISO Range - (P10-P35)(M05-M20)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome