1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
CCMT Turning Inserts Grade IC907
0
1

CCMT Turning Inserts Grade IC907


Select
Select
See all variants from
£7.29Inc VAT (20%)

See all variants from £7.29

Description

CCMT turning inserts are 80° rhombic shaped inserts. with a single-sided, 7° positive relief angle for semi-finish and finish cutting. "M" tolerance edge condition for general with chip breaking in moderate feed range. Their positive rake and low cutting forces make them ideal for use on a wide range of materials, including non-ferrous and exotic alloys.

Features and Benefits
• A tough sub-micron substrate for durability and performance
• Good cutting performance at low-to-medium cutting speeds
• Suitable for use on heat resistant alloys, austenitic stainless steel and hard steel

Standards
• Insert Grade IC907

See full description

Feature Attributes

Manufacturer Grade:
IC907
Insert Style:
CCMT
Finish/Coating:
TiAIN/TiN
Clearance Angle:
7 °
Material:
Carbide
Shape:
80° Rhombic
More attributes