CCMT Turning Inserts Grade T9125


£8.99 Inc VAT (20%)

See 2 Product Variants
£8.99

Description

CCMT Turning Inserts

80° Rhombic Inserts

Insert grade T9125
ISO Range - (P20-P30)
Coating Layers: CVD Al2O3/TiCN
CVD Al2O3/TiCN coated grade for steel and heavy cutting

Feature Attributes

Material:
Carbide
Insert Style:
CCMT
Manufacturer Grade:
T9125
Shape:
80° Rhombic
Cutting Edge Length:
9.7 mm
Thickness:
3.97 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome