CCMT Turning Inserts Grade UE6110


Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

CCMT Turning Inserts

80° Rhombic Insert

UE6110 - ISO P05 - P15 CVD coated grade. For machining mild,carbon,alloy, bearing and lead free steels.

See full description

Feature Attributes

Material:
Carbide
Manufacturer Grade:
UE6110
Insert Style:
CCMT
ISO Cut:
P05 to P15
ISO Category Grade:
P
Clearance Angle:
7 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome