CNMG-RM - Kenloc-Lock Pin Insert


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Kenloc™ Inserts
ISO Turning Inserts

Feature Attributes

Mounting Type:
2-Cylindrical Fixing Hole
Insert Style:
C-Diamond/Rhombic 80
Finish/Coating:
TiN
Material:
Carbide
Unit Measured:
Metric & Imperial
Chipbreaker:
2-Chipbreaker On Two Sides
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome