1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
CNMG Turning Inserts Grade IC8250
0
1

CNMG Turning Inserts Grade IC8250


2 Variants From
£7.99

Inc VAT (20%)

See 2 Product Variants
£7.99

Description

CNMG Turning Inserts

80° Rhombic Insert

Double-sided negative (0°) relief angle inserts offering a strong edge for general applications and varying depths of cut dependent on chipbreaker type.

Insert Grade IC8250
ISO Range -(P10-P35)(M05-M20)
Coating - CVD TiCN+Al2O3+TiN
A tough substrate with a cobalt enriched layer recommended for general use machining of steel in a wide range of conditions, featuring high toughness and wear resistance.


Chipbreaker: TF. Application Medium
Chipbreaker: GN . Application Medium Semi Roughing

See full description

Feature Attributes

Material:

Carbide