1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
0
1

CNMG Turning Inserts Grade IC908


Select
Select
See all variants from
£10.99Inc VAT (20%)

See all variants from £10.99

Description

CNMG 80° Rhombic turning inserts are double-sided negative (0°) relief angle inserts offering a strong edge for general applications and varying depths of cut dependent on chipbreaker type. The hard substrate construction allows for excellent chipping resistance and combined with the TiAlN PVD coating provides high wear and oxidation resistance.

Features and Benefits
• Hard substrate construction for improved rigidity and stability when machining
• TiAlN PVD coating for improved wear and oxidation resistance
• Ideal for use on a wide range of materials

Specifications
• Insert Grade IC908
• ISO Range - (P15-P30)(M20-M30)(K20-K40)(H10-H20)(S10-S25)
• Coating: PVD TiAlN
• Hard substrate consruction
• Chipbreaker: TF
• Application: Medium

Typical Applications
• Turning
• Steel
• Stainless steel
• Cast iron

See full description

Feature Attributes

Material:
Carbide