CNMG Turning Inserts Grade MC7025


Select
Select
Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

CNMG Turning Inserts

80° Rhombic Insert

MC7025 - ISO M20 - M30 CVD coated grade for high efficiency turning of austenitic stainless steels. Excellent wear resistance in high speed cutting conditions. TiCN and micro grain Al2O3 coating delivers balanced wear and chipping resistance. Specially engineered carbide substrate provides excellent resistance to plastic deformation. Specifically designed for 300 series stainless steel applications.

See full description

Feature Attributes

ISO Category Grade:
M
Material:
Carbide
Manufacturer Grade:
MC7025
Insert Style:
CNMG
Material Application:
Stainless Steel
Pack Quantity:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome