CNMG Turning Inserts Grade MP7035


Select
Select
£11.39 Inc VAT (20%)


See all variants from £11.39

Description

CNMG Turning Inserts

80° Rhombic Insert

MP7035 - ISO M30 - M40 PVD coated carbide substrate engineered for tough stainless steel applications. Thin PVD coating preserves edge sharpness and reduces tensile stresses when machining Stainless steel and Heat Resistant alloy machining under difficult conditions. Dependable tool life reduces machine down time.

See full description

Feature Attributes

Clearance Angle:
0 °
Material:
Carbide
Cutting Direction:
Neutral
Manufacturer Grade:
MP7035
ISO Cut:
M30 to M40
Material Application:
Stainless Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome