Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Turning Inserts
CNMX Heavy Duty Railway Inserts
By Pramet
Reset
Clear All
Thickness
Select
ISO Designation
Select
See all variants from
£15.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£15.99
Description unavailable
Feature Attributes
Material Application:
Steel
Insert Size:
19
Cutting Edge Length:
19.3 mm
Finish/Coating:
MT-CVD
Material:
Carbide
Inscribed Circle:
19.05 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome