1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
DCGT Turning Inserts Grade K10

DCGT Turning Inserts Grade K10


5 Variants From
£8.99

Inc VAT (20%)

See 5 Product Variants
£8.99

Description

DCGT Turning Inserts

55° Rhombic Insert

Insert Grade K10
(ISO K10) Uncoated. Used in combination with a high rake geometry for machining Aluminiums, Plastics and other soft Non-Ferrous materials.

Chip Breaker: AL. Application: Med Cut (Alum).

See full description

Feature Attributes

Chipbreaker:

AL

Material:

Carbide

ISO Category Grade:

K

ISO Cut:

K05 to K20

Clearance Angle:

7 °

Cutting Direction:

Neutral

More attributes