1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
DCMT Turning Inserts Grade IC907
0
1

DCMT Turning Inserts Grade IC907


Select
Select
Select
See all variants from
£7.49Inc VAT (20%)

See all variants from £7.49

Description

DCMT Turning Inserts

55° Rhombic Insert


Insert Grade IC907
ISO Range - (P10-P30)(M05-M20)(K15-K30)(H05-H15)(S05-S20)(N05-N20)
Coating - PVD TiAlN+TiN
A tough sub-micron substrate, suitable for low-to-medium cutting speeds.For machining of heat resistant alloys, austenitic stainless steel and hard steel.

See full description

Feature Attributes

Material:
Carbide
Manufacturer Grade:
IC907
ISO Cut:
H05 to H15,S05 to S20,P10 to P30,N05 to N20,K15 to K30,M05 to M20
Cutting Direction:
Neutral
ISO Category Grade:
M,N,K,S,H,P
Shape:
55° Rhombic
More attributes