Inc VAT (20%)
DCMT Turning Inserts
55° Rhombic Insert
7° positive flank inserts used for semi-finishing and finish turning. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials
IC9250
ISO Range - (P20-P30)(M15-M30)
Grade or Coating Type: CVD
Coating Layers: TiCN+alpha Al2O3+TiN
A finishing grade for steel and stainless
ISO Cut:
M15 to M30,P20 to P30
Cutting Direction:
Neutral
Clearance Angle:
7 °
Finish/Coating:
TiCN+alpha Al2O3+TiN
Shape:
55° Rhombic
Material Application:
Stainless Steels,Steels