Inc VAT (20%)
DCMT Turning Inserts
55° Rhombic Insert
Insert Grades QX5030
(ISO P20-P40 M20-M30) CVD Coated. - Medium / rough turning and intermediate cutting of steel / stainless steel. Combination of toughest substrate and alumina coating (MT-TiCN + TiC + AL2O3 + TiN) having superior chipping resistance provide wide coverage.
Chip Breaker: PM. Application: Med Cut.
Shape:
55° Rhombic
Cutting Direction:
Neutral
Inscribed Circle:
9.525 mm
Chipbreaker:
PM
Cutting Edge Length:
11 mm
Material:
Carbide