DCMT Turning Inserts Grade QX520


Select
£8.29 Inc VAT (20%)


See all variants from £8.29

Description

DCMT Turning Inserts

55° Rhombic Insert

Insert Grades QX520
(ISO P10-P35 M10-M30 K10-K30) Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.

Chip Breaker: PM. Application: Med Cut.

See full description

Feature Attributes

Insert Style:
DCMT
Material Application:
Stainless Steel,Steel,Cast Iron
Clearance Angle:
7 °
Material:
Carbide
Manufacturer Grade:
QX520
Corner Radius:
0.4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome