DNMG 150612-MF4 Insert Grade TS2500

Order Code: ZT1280569S

£17.99each Inc VAT (20%)
£179.90 minimum order value
QuantityPriceDiscount
1 - 9£17.990%
10 - 19£17.274%
20 +£16.558%

Minimum order quantity: 10.

Description

Seco 39089 turning inserts grade TS2500 are constructed with a solid carbide with a hard micro-grain making them ideal for machining in high speed applications on cast iron, nonferrous materials, plastics and other tough to machine materials including super alloys and titanium. The M4 chip-breaker features a highly positive geometry ideal for medium/finishing of stainless steel and with its 4 cutting edges provides optimal cutting performance.

Features and Benefits
• Solid carbide for extreme heat and wear resistance
• MF4 chip-breaker features highly positive geometry for effective chip flow
• Hard micro-grain for machining of super-alloys and titanium
• 4 cutting edges for optimal cutting performance
• Suitable for machining a wide range of materials

Specifications
• Chipbreaker: MF4
• Corner radius: 1.2mm
• Cutting direction: Neutral
• Finish: PVD-TiAlN+TiN Coating
• Style: DNMG
• Grade: TS2500
• Material: Carbide
• Material grade: S
• Rake Negative
• Shape: Diamond

Typical Applications
• Medium/finishing
• Super alloys
• Titanium
• Steel
• Stainless steel

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome