0
1

DNMG Turning Inserts Grade IC907


Select
£9.29 Inc VAT (20%)


See all variants from £9.29

Description

DNMG Turning Inserts

55° Rhombic Insert

Double-sided, negative (0°) relief angle offering a strong edge for general applications, used for medium and finish cutting


Insert Grade IC907
ISO Range - (P10-P30)(M05-M20)(K15-K30)(H05-H15)(S05-S20)(N05-N20)
Coating - PVD TiAlN+TiN
A tough sub-micron substrate, suitable for low-to-medium cutting speeds.For machining of heat resistant alloys, austenitic stainless steel and hard steel.

Chipbreaker : NF. Application Finish / Medium
Chipbreaker : TF . Medium

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome