DNMG Turning Inserts Grade MC6025


Select
Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

DNMG Turning Inserts

55° Rhombic Inserts

MC6025 - ISO P15 - P25 2-in-1 technology provides excellent heat and wear resistancewhich helps prevent crater wear. The smooth coating layer combined with microscopic TiCN coating ensures better surface finish and long, consistent tool life. Suitable for high speed and high ffficiency machining.

See full description

Feature Attributes

Insert Style:
DNMG
Material:
Carbide
Manufacturer Grade:
MC6025
Material Application:
Steel
ISO Category Grade:
P
Pack Quantity:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome