DNMG Turning Inserts Grade MC7025


Select
Select
Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

DNMG Turning Inserts

55° Rhombic Inserts

MC7025 - ISO M20 - M30 CVD coated grade for high efficiency turning of austenitic stainless steels. Excellent wear resistance in high speed cutting conditions. TiCN and micro grain Al2O3 coating delivers balanced wear and chipping resistance. Specially engineered carbide substrate provides excellent resistance to plastic deformation. Specifically designed for 300 series stainless steel applications.

See full description

Feature Attributes

Material:
Carbide
ISO Category Grade:
M
Insert Style:
DNMG
Material Application:
Stainless Steel
Manufacturer Grade:
MC7025
Pack Quantity:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome