DNMG Turning Inserts Grade MP3025


Select
Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

DNMG Turning Inserts

55° Rhombic Inserts

MP3025 - ISO P20 - P30 Coated cermet grade with improved wear resistance and significantly increased fracture resistance. For use with or without coolant and on interrupted cuts when finish machining steels, stainless steels and cast irons.

See full description

Feature Attributes

Cutting Edge Length:
15 mm
Cutting Direction:
Neutral
Shape:
55° Rhombic
Inscribed Circle:
12.7 mm
ISO Cut:
P15 to P25
Insert Style:
DNMG
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome