Indexable Turning Inserts - TNMG


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

Grade

AC2000 (P15 - P30)
Al2O3 Coated Grade
For general to rough cutting of steels.

AC3000 (P20 - P40, M20 - M40)
Al2O3 Coated Grade
Designed for interrupted cuts of steels and stainless.

Chipbreaker

NGU Medium
NUP Optimised Machining
NSU Finish - Light Cut

See full description

Feature Attributes

Corner Radius:
0.8
Cutting Direction:
Neutral
Manufacturer Grade:
AC2000
ISO Cut:
P15 to P30
Cutting Edge Length:
16.5 mm
Finish/Coating:
Al2O3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome