1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
KNUX Turning Inserts Grade QX530

KNUX Turning Inserts Grade QX530


Select
See all variants from
£13.99Inc VAT (20%)

See all variants from £13.99

Description

KNUX Turning Inserts

55° Parallelogram Insert

Insert Grade QX530
(ISO P25-P35 M15-M25) Coated.- Turning grade for Steels, Cast Steels and Stainless Steels. A good general purpose Steel grade for roughing.

Chip Breaker: R11. Application: Rough.

See full description

Feature Attributes

Corner Radius:
0.5
Inscribed Circle:
9.525 mm
Cutting Edge Length:
16 mm
Clearance Angle:
0 °
Shape:
55° Parallelogram
Material:
Carbide
More attributes