Plng 090408R-M Insert Grade TT9080

Order Code: ZT1326653S

£14.99each Inc VAT (20%)
£149.90 minimum order value
QuantityPriceDiscount
1 - 9£14.990%
10 +£14.245%

Minimum order quantity: 10.

Description

Featuring 4 helical cutting edges and a PVD AlTiN-TiN coating to withstand heat and wear, the PLNG 090408R-M double-sided plunging inserts are ideal for the general machining of steels, stainless steels and heat-resistant steel. Achieving excellent surface finishes.

Features and Benefits
• 4 helical cutting edges for optimal cutting performance
• PVD AlTiN-TiN coating for excellent heat and wear resistance
• Ideal for the machining of steels and stainless steels

Specifications
• ISO Range - P/M/K: (P20-P40)(M20-M40)
• ISO Range - H/S/N: (S20-S40)
• Coating type: PVD AlTiN-TiN

Typical Applications
• Steel
• Stainless steel

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome