RCMT Turning Inserts - Positive


Select
Select
£5.49 Inc VAT (20%)


See all variants from £5.49


Description unavailable

Feature Attributes

Material:
Carbide
Material Application:
Steel
Shape:
Round
Finish/Coating:
MT-CVD
Insert Style:
RCMT
Clearance Angle:
7 °