SCGT-AS Square Inserts


Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

SCGT-AS square inserts feature a 7 degree postive flank and a highly positive rake angle with a sharp cutting edge making it ideal for machining aluminium.

Features and Benefits
• Ideal for finishing and semi-finishing applications
• Highly positive rake and sharp cutting edge for effective cutting
• Uncoated for use on aluminium

Specifications
• ISO Range P/M/K - (M10-M25)(K10-K20)
• ISO Range - N/S/H - (H05-H15)(S05-S20)(N05-N25)
• Uncoated

Typical Applications
• Turning
• Aluminium

See full description

Feature Attributes

Material:
Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome