SCMT Turning Inserts Grade MP3025


Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

SCMT Turning Inserts

Square Insert

MP3025 - ISO P20 - P30 Coated cermet grade with improved wear resistance and significantly increased fracture resistance. For use with or without coolant and on interrupted cuts when finish machining steels, stainless steels and cast irons.

Chipbreaker

* General

Feature Attributes

Finish/Coating:
Coated
ISO Category Grade:
P
Material Application:
Steel
Shape:
Square
ISO Cut:
P20 to P30
Inscribed Circle:
12.7 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome