0
1

SNMG Turning Inserts Grade IC9250


Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

SNMG Turning Inserts

Square Insert

Double-sided square inserts, with negative (0°) relief angle for Medium machining.
Used for steels, stainless steel and high temperature alloys.

Insert Grade IC9250
ISO Range - (P10-P35)(M05-M20)
Coating - CVD TiCN+alpha Al2O3+TiN
Recommended for general use machining of steel in a wide range of conditions, featuring high toughness and wear resistance.


Chipbreakers : TF , Application Medium
Chipbreakers : GN, Application Medium

See full description

Feature Attributes

ISO Cut:
P10 to P35,M05 to M20
Clearance Angle:
0 °
Cutting Direction:
Neutral
ISO Category Grade:
P,M
Thickness:
4.76 mm
Manufacturer Grade:
IC9250
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome