SNMG Turning Inserts Grade MC7015


Select
£11.39 Inc VAT (20%)


See all variants from £11.39

Description

SNMG Turning Inserts

Square Insert

MC7015 - ISO M05 - M15 CVD coated grade for high efficiency turning of austenitic stainless steels. Excellent wear resistance in high speed cutting conditions. TiCN and micro grain Al2O3 coating delivers balanced wear and chipping resistance. Specially engineered carbide substrate provides excellent resistance to plastic deformation. Specifically designed for 300 series stainless steel applications.

See full description

Feature Attributes

Clearance Angle:
0 °
ISO Category Grade:
M
ISO Cut:
M05 to M15
Inscribed Circle:
12.7 mm
Cutting Edge Length:
12 mm
Finish/Coating:
Al2O3/TiCN/TiC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome