SNMG Turning Inserts Grade MP7035


Select
£11.39 Inc VAT (20%)


See all variants from £11.39

Description

SNMG Turning Inserts

Square Insert

MP7035 - ISO M30 - M40 PVD coated carbide substrate engineered for tough stainless steel applications. Thin PVD coating preserves edge sharpness and reduces tensile stresses when machining Stainless steel and Heat Resistant alloy machining under difficult conditions. Dependable tool life reduces machine down time.

See full description

Feature Attributes

Insert Style:
SNMG
Insert Size:
1204
Thickness:
4.76 mm
Clearance Angle:
0 °
Material Application:
Stainless Steel
Finish/Coating:
Coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome