Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Turning Inserts
SNMG090308FF ANSI/ISO Turning Insert SN..
By Kennametal
Order Code:
ZT1157798S
Material
*
Cermet
Finish/Coating
*
TiCN
Insert Dimensions
*
1.6440mm
Qty of 5 for
£44.95
Inc VAT (20%)
£8.99 each
Quantity
Price
Discount
1 - 24
£8.99
0%
25 - 49
£8.63
4%
50 - 99
£8.27
8%
100 - 249
£7.91
12%
250 +
£7.55
16%
5
Add to basket
This product must be ordered in multiples of 5
Get it in
10-12
working days
Available
GBP
44.95
https://www.zoro.co.uk/shop/tools-and-machining/turning-inserts/snmg090308ff-ansi-iso-turning-insert-sn/p/ZT1157798S
Add to quotation
View all Turning Inserts
Description
Kenloc™ Inserts
ISO Turning Inserts
Tags:
#BulkDiscount
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome