SOMT Milling Inserts


£12.99 Inc VAT (20%)

See all variants from £12.99

Description

Mitsubishi SOMT Milling inserts have been developed using advanced simulation technology ideal for high load machining. With a deeper cut and thicker design they are also efficient when machining on low rigidity machines or work pieces and they are ideal for thin wall or extended reach applications.

They have efficient heat disposal and chip control, heat generated during cutting has been reduced due to the APX's special geometry.

Features and Benefits
• Hard carbide construction for rigidity when machining
• Thicker design for added durability
• Efficient heat disposal thanks to improved geometry

Specifications
• Carbide
• Cutting edges: 4

Typical Applications
• Turning
• Steel
• Stainless steel

See full description

Feature Attributes

Material:
Carbide
Insert Style:
SOMT
Finish/Coating:
Coated
Pack Quantity:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome