0
1

TCMT Turning Inserts Grade 2025


Select
Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

TCMT CoroTurnⓇ 107 insert for turning

60° Triangular Insert

Insert Grade 2025
(M15-M35) CVD Ti(C,N)+Al2O3+TiN coated grade for use on stainless steel

Feature Attributes

Clearance Angle:
7 °
Shape:
Triangle
ISO Category Grade:
M
Cutting Direction:
Neutral
Cutting Edge Length:
16.5 mm
Insert Style:
TCMT
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome