0
1

TCMT Turning Inserts Grade IC907


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

TCMT Turning Inserts

60° Triangular Insert

Single-sided, 7° relief angle for finish turning. Used for a wide range of materials, steel, stainless steel, cast iron and Heat resistant super alloys.

Insert Grade IC907
ISO Range - (P10-P30)(M05-M20)(K15-K30)(H05-H15)(S05-S20)(N05-N20)
Coating - PVD TiAlN+TiN
A tough sub-micron substrate, suitable for low-to-medium cutting speeds.For machining of heat resistant alloys, austenitic stainless steel and hard steel.


Chipbreaker : SM. Application Finish

See full description

Feature Attributes

Manufacturer Grade:
IC907
Insert Style:
TCMT
Chipbreaker:
SM
Shape:
Triangle
Material:
Carbide
Corner Radius:
0.4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome